6-3/4 x 7/16 in. Zinc Alloy Pull in Flat Black

You last purchased this on
 
Top Knobs

Lynwood Kinney 6-3/4 x 7/16 in. Zinc Alloy Pull in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Lynwood Kinney 6-3/4 x 7/16 in. Zinc Alloy Pull in Flat Black

  • Fast #
  • Part #TTK943BLK
  • Item #7612546
  • Manufacturer Part #TK943BLK
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Lynwood Kinney
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
1-9/32 in
Diameter - Base:
7/16 in
Hardware Type:
Drawer Pull
Length:
6-3/4 in
Material:
Zinc Alloy
Style:
Mid-Century, Modern
Width:
7/16 in