Polished Chrome Pull
Lynwood Kinney Polished Chrome Pull
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Lynwood Kinney
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-9/32 in
- Diameter - Base:
- 7/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 8 in
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Contemporary;Mid-Century Modern;Minimal
- Width:
- 7/16 in