This product requires certification to purchase.

Zinc Alloy Rectangular Hollin Backplate in Polished Chrome

Top Knobs

Lynwood Zinc Alloy Rectangular Hollin Backplate in Polished Chrome

  • Fast #
  • Part #TTK928PC
  • Item #7613017
  • Manufacturer Part #TK928PC
4.2 out of 5 Customer Rating
Brand image
Top Knobs

Lynwood Zinc Alloy Rectangular Hollin Backplate in Polished Chrome

  • Fast #
  • Part #TTK928PC
  • Item #7613017
  • Manufacturer Part #TK928PC
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1/8 in
Length
9-5/16 in
Width
1-3/16 in
Characteristics & Features
Collection
Lynwood
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Hardware Type
Backplate
Material
Zinc Alloy
Shape
Rectangular
Style
Contemporary
Warranty & Product Information
UPC
840355260052