Mercer 1-1/2 in. Glacier Rectangle Knob in Polished Chrome

Part #TTK551PC  |  Item #7030123  |  Manufacturer Part #TK551PC

$7.25 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Base Diameter: 1-1/4 in

Collection: Mercer

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1 in

Handle Type: Knob

Length: 1-1/2 in

Material: Zinc Alloy

Style: Contemporary/Transitional

Width: 5/8 in