1-1/4 in. Knob in Polished Chrome

You last purchased this on
 
Top Knobs

Mercer 1-1/4 in. Knob in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Mercer 1-1/4 in. Knob in Polished Chrome

  • Fast #
  • Part #TTK560PC
  • Item #7028867
  • Manufacturer Part #TK560PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Mercer
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1 in
Diameter - Base:
1/2 in
Hardware Type:
Cabinet Knob
Length:
1-1/4 in
Material:
Zinc Alloy
Product Type:
Knob
Style:
Contemporary;Transitional
Width:
7/8 in