Mercer 4-1/4 in. Jewel Pull in Polished Chrome

Part #TTK561PC  |  Item #7028348  |  Manufacturer Part #TK561PC

$12.47 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Mercer

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-1/32 in

Handle Type: Pull

Length: 4-1/4 in

Width: 3/4 in