4 in. Cabinet Pull in Brushed Satin Nickel
Mercer Europa 4 in. Cabinet Pull in Brushed Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Mercer Europa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-5/8 in
- Hardware Type:
- Pull
- Length:
- 4 in
- Material:
- Zinc Alloy
- Product Type:
- Cabinet Pull
- Style:
- Modern
- Width:
- 1/16 in