4 in. Pull in Flat Black

You last purchased this on
 
Top Knobs

Mercer Europa 4 in. Pull in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Mercer Europa 4 in. Pull in Flat Black

  • Fast #
  • Part #TTK502BLK
  • Item #7264402
  • Manufacturer Part #TK502BLK
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Mercer Europa
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
1-5/8 in
Hardware Type:
Drawer Pull
Length:
4 in
Material:
Zinc Alloy
Style:
Modern
Width:
1/16 in