6-3/4 in. Cut-Out Pull in Polished Chrome
Mercer 6-3/4 in. Cut-Out Pull in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Mercer
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/50 in
- Handle Type:
- Pull
- Length:
- 6-3/4 in
- Material:
- Zinc Alloy
- Width:
- 1/2 in