6-3/4 in. Zinc Alloy Bar Pull with 6-5/16 in. Center-to Center in Polished Chrome
Mercer Quilted 6-3/4 in. Zinc Alloy Bar Pull with 6-5/16 in. Center-to Center in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Mercer Quilted
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/32 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Pull
- Length:
- 6-3/4 in
- Material:
- Zinc Alloy
- Style:
- Modern
- Width:
- 3/4 in