8 in. Center-to-Center Pull in Polished Chrome
Mercer 8 in. Center-to-Center Pull in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Mercer
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-5/8 in
- Hardware Type:
- Pull
- Length:
- 8 in
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Contemporary;Transitional
- Width:
- 1/16 in