8 in. Tab Pull in Polished Nickel
Mercer 8 in. Tab Pull in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Mercer
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-5/8 in
- Handle Type:
- Pull
- Length:
- 8 in
- Material:
- Zinc Alloy