This product requires certification to purchase.

3 in. Tab Pull in Honey Bronze

Top Knobs

Mercer Europa 3 in. Tab Pull in Honey Bronze

  • Fast #
  • Part #TTK501HB
  • Item #7264330
  • Manufacturer Part #TK501HB
4.2 out of 5 Customer Rating
Brand image
Top Knobs

Mercer Europa 3 in. Tab Pull in Honey Bronze

  • Fast #
  • Part #TTK501HB
  • Item #7264330
  • Manufacturer Part #TK501HB
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Honey Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-5/8 in
Length
3 in
Width
1/16 in
Characteristics & Features
Collection
Mercer Europa
Color Finish Category
Bronze Tones
Color Finish Name
Honey Bronze
Hardware Type
Pull
Material
Zinc Alloy
Style
Contemporary
Warranty & Product Information
UPC
840355256208