Mercer Glacier Ash Grey Knob

Part #TTK551AG  |  Item #7612481  |  Manufacturer Part #TK551AG

Call for Pricing

Color/Finish: Ash Grey

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Collection: Mercer Glacier

Color Finish: Ash Grey

Color Finish Category: Greys

Depth: 1 in

Hardware Type: Knob

Length: 1-1/2 in

Material: Zinc Alloy

Shape: Rectangular

Style: Contemporary;Transitional

Width: 5/8 in