Tab Pull in Honey Bronze

You last purchased this on
 
Top Knobs

Mercer Tab Pull in Honey Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Mercer Tab Pull in Honey Bronze

  • Fast #
  • Part #TTK502HB
  • Item #7264218
  • Manufacturer Part #TK502HB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Honey Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Mercer
Color Finish Category:
Bronze Tones
Color Finish Name:
Honey Bronze
Depth:
1-5/8 in
Hardware Type:
Drawer Pull
Length:
4 in
Material:
Zinc Alloy
Style:
Contemporary;Transitional
Width:
1/16 in