This product requires certification to purchase.

6-5/16 in. Cabinet Pull in Brushed Satin Nickel

Top Knobs

Morris 6-5/16 in. Cabinet Pull in Brushed Satin Nickel

  • Fast #
  • Part #TTK3153BSN
  • Item #9728459
  • Manufacturer Part #TK3153BSN
5 out of 5 Customer Rating
Brand image
Top Knobs

Morris 6-5/16 in. Cabinet Pull in Brushed Satin Nickel

  • Fast #
  • Part #TTK3153BSN
  • Item #9728459
  • Manufacturer Part #TK3153BSN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of high quality materials for durability and dependability
  • Coordinates with other items from the Morris collection
  • Includes (2) each of M4-0.7 x 25, solid 1", and M4-0.7 x 45, breakoff 1-3/4" screws
  • Covered by a limited lifetime manufacturer warranty
  • Includes a single (1) pull
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
6-5/16 in
Depth
1-5/16 in
Diameter - Base
3/4 in
Length
7-1/16 in
Width
1/2 in
Characteristics & Features
Collection
Morris
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Satin Nickel
Hardware Type
Drawer Pull
Material
Zinc Alloy
Shape
Specialty
Style
Contemporary;Industrial;Transitional
Warranty & Product Information
UPC
196275003867