6-5/16 in. Cabinet Pull in Flat Black
Morris 6-5/16 in. Cabinet Pull in Flat Black
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Morris
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-3/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 6-7/8 in
- Material:
- Zinc Alloy
- Style:
- Contemporary, Industrial, Transitional
- Width:
- 7/16 in