This product requires certification to purchase.

8-5/16 in. Pull in Flat Black

Top Knobs

Morris 8-5/16 in. Pull in Flat Black

  • Fast #
  • Part #TTK3154BLK
  • Item #9728029
  • Manufacturer Part #TK3154BLK
4.4 out of 5 Customer Rating
Brand image
Top Knobs

Morris 8-5/16 in. Pull in Flat Black

  • Fast #
  • Part #TTK3154BLK
  • Item #9728029
  • Manufacturer Part #TK3154BLK
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of high quality materials for durability and dependability
  • Coordinates with other items from the Morris collection
  • Includes (2) each of M4-0.7 x 25, solid 1", and M4-0.7 x 45, breakoff 1-3/4" screws
  • Covered by a limited lifetime manufacturer warranty
  • Includes a single (1) pull
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
7-9/16 in
Depth
1-5/16 in
Length
8-5/16 in
Width
1/2 in
Characteristics & Features
Collection
Morris
Color Finish Category
Blacks
Color Finish Name
Flat Black
Hardware Type
Drawer Pull
Material
Zinc
Shape
Rectangular
Style
Contemporary;Industrial;Transitional
Warranty & Product Information
UPC
196275003911