• Cart

DESCRIPTION

  • Backed by a lifetime warranty for the original purchaser
  • Each finish is richly and beautifully crafted for a difference you can clearly see
  • Every edge, corner and detail is individually inspected and polished
  • Pieces are solid, not hollow

Top Knobs Nouveau 3/4 in. Cabinet Knob in Brushed Satin Nickel

TM579

Color Finish

Brushed Satin Nickel

SPECIFICATIONS

Base Diameter
13/16 in
Collection
Nouveau
Color Finish
Brushed Satin Nickel
Color Finish Category
Nickel Tones
Height
15/16 in
Length
3/4 in
Style
Contemporary
Width
3/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now