• Cart

DESCRIPTION

  • Backed by a lifetime warranty for the original purchaser
  • Each finish is richly and beautifully crafted for a difference you can clearly see
  • Every edge, corner and detail is individually inspected and polished
  • Pieces are solid, not hollow

Top Knobs Nouveau 5-1/16 in. Bar Pull in Brushed Satin Nickel

TM430

Color Finish

Brushed Satin Nickel

SPECIFICATIONS

Base Diameter
3/8 in
Collection
Nouveau
Color Finish
Brushed Satin Nickel
Color Finish Category
Nickel Tones
Height
1-7/16 in
Length
7 in
Style
Transitional
Width
15/32 in

  • QUANTITY

0 item(s) added to Cart Checkout Now