12-1/2 in. Square Bar Pull in Polished Chrome
Nouveau III 12-1/2 in. Square Bar Pull in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Nouveau III
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4 in
- Diameter - Base:
- 1/2 in
- Hardware Type:
- Bar Pull
- Length:
- 12-1/2 in
- Material:
- Zinc Alloy
- Product Type:
- Cabinet Bar Pull
- Shape:
- Square
- Style:
- Contemporary, Modern
- Width:
- 1/2 in