6-9/16 in. Cabinet Pull in Polished Chrome
Nouveau 6-9/16 in. Cabinet Pull in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Nouveau
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7/8 in
- Diameter - Base:
- 15/16 in
- Hardware Type:
- Pull
- Length:
- 6-9/16 in
- Material:
- Zinc Alloy
- Product Type:
- Cabinet Pull
- Style:
- Contemporary, Modern
- Width:
- 11/16 in