Oil Rubbed Bronze and Crystal Knob

You last purchased this on
 
Top Knobs

Crystal Oil Rubbed Bronze and Crystal Knob

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Crystal Oil Rubbed Bronze and Crystal Knob

  • Fast #
  • Part #TTK128ORB
  • Item #4917678
  • Manufacturer Part #TK128ORB
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Crystal
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
1-1/8 in
Diameter - Base:
13/16 in
Hardware Type:
Cabinet Knob
Length:
1-3/8 in
Material:
Brass
Shape:
Octagonal
Style:
Traditional
Width:
1-3/8 in