This product requires certification to purchase.

5-7/16 in. Bar Pull in Brushed Satin Nickel

You last purchased this on
 
Top Knobs

Pennington 5-7/16 in. Bar Pull in Brushed Satin Nickel

  • Fast #
  • Part #TM1003
  • Item #5171565
  • Manufacturer Part #M1003
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Top Knobs

Pennington 5-7/16 in. Bar Pull in Brushed Satin Nickel

  • Fast #
  • Part #TM1003
  • Item #5171565
  • Manufacturer Part #M1003
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Pennington
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
1-3/8 in
Diameter - Base:
1/2 in
Hardware Type:
Bar Pull
Length:
5-7/16 in
Material:
Steel
Style:
Contemporary, Modern
Width:
1/2 in