This product requires certification to purchase.

6-5/16 in. Cabinet Pull in Honey Bronze

Top Knobs

Pennington 6-5/16 in. Cabinet Pull in Honey Bronze

  • Fast #
  • Part #TKM2403
  • Item #9728189
  • Manufacturer Part #M2403
5 out of 5 Customer Rating
Brand image
Top Knobs

Pennington 6-5/16 in. Cabinet Pull in Honey Bronze

  • Fast #
  • Part #TKM2403
  • Item #9728189
  • Manufacturer Part #M2403
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of high quality steel for durability and dependability
  • Coordinates with other items from the Bar Pulls collection
  • Packaged with m4-0.7 x 25 and m4-0.7 x 45 screws for simple, out-of-the-box installation
  • Covered by Top Knobs's limited lifetime manufacturer warranty
  • Includes a single (1) pull
  • Requires Certification
Dimensions & Measurements
Center to Center
6-5/16 in
Depth
1-3/8 in
Length
6-11/16 in
Width
1/2 in
Characteristics & Features
Collection
Pennington
Color Finish Category
Bronze Tones
Color Finish Name
Honey Bronze
Hardware Type
Drawer Pull
Material
Steel
Shape
Rectangular
Style
Contemporary
Warranty & Product Information
UPC
840355270280