Princetonian 5-13/16 in. Cabinet Bar Pull in Brushed Satin Nickel

Part #TM1042  |  Item #4917417  |  Manufacturer Part #M1042

$11.66 EACH

Color/Finish: Brushed Satin Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Base Diameter: 7/8 in

Collection: Princetonian

Color Finish: Brushed Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/2 in

Handle Type: Pull

Length: 5-13/16 in

Material: Steel

Product Type: Cabinet Bar Pull

Style: Contemporary

Width: 3/8 in