1-1/4 in. Ascendra Pull in Umbrio
Transcend Ascendra 1-1/4 in. Ascendra Pull in Umbrio
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Transcend Ascendra
- Color Finish Category:
- Browns
- Color Finish Name:
- Umbrio
- Depth:
- 1-3/16 in
- Diameter - Base:
- 11/16 in
- Handle Type:
- Knob
- Hardware Type:
- Drawer Pull
- Length:
- 4-7/16 in
- Material:
- Zinc Alloy
- Style:
- Contemporary, Modern
- Width:
- 3/8 in