Serene 13-1/8 in. Center-to-Center Appliance Bar Pull in Polished Nickel

Part #TTK828PN  |  Item #7109028  |  Manufacturer Part #TK828PN

$148.95 EACH

Color/Finish: Polished Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Base Diameter: 1-1/8 in

Collection: Serene

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 1-3/4 in

Hardware Type: Pull

Length: 13-1/8 in

Material: Zinc Alloy

Style: Contemporary;Transitional

Width: 9/16 in