5-7/16 in. Pull in Polished Nickel
Serene Lydia 5-7/16 in. Pull in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Serene Lydia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/4 in
- Diameter - Base:
- 7/16 in
- Hardware Type:
- Bar Pull
- Length:
- 5-7/16 in
- Material:
- Zinc Alloy
- Style:
- Modern
- Width:
- 7/16 in