6-11/16 in. Lydia Pull in Polished Chrome
Serene Lydia 6-11/16 in. Lydia Pull in Polished Chrome
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Serene Lydia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4 in
- Diameter - Base:
- 7/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 6-11/16 in
- Material:
- Zinc Alloy
- Style:
- Modern
- Width:
- 7/16 in