12-3/16 in. Finial Appliance Pull in Polished Chrome
Somerset 12-3/16 in. Finial Appliance Pull in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Collection:
- Somerset
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-5/8 in
- Diameter - Base:
- 13/16 in
- Faucet Part Type:
- Valve Trim
- Handle Material:
- Metal
- Handle Type:
- Pull
- Height:
- 6-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 12-3/16 in
- Material:
- Brass
- Overall Width:
- 21-1/4 in
- Product Type:
- Pull
- Shape:
- Straight
- Style:
- Traditional
- Width:
- 1-3/16 in