21-5/32 in. Weston Appliance Pull in Polished Chrome
Somerset 21-5/32 in. Weston Appliance Pull in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Cartridge Type:
- 1225®
- Collection:
- Somerset
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-3/4 in
- Diameter - Base:
- 13/16 in
- Faucet Part Type:
- Valve Trim
- Handle Material:
- Metal
- Handle Type:
- Pull
- Height:
- 6-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 21-5/32 in
- Material:
- Brass
- Product Type:
- Pull
- Style:
- Traditional
- Width:
- 1-5/32 in