Transcend 1-1/4 in. Knob in Antique Bronze

Part #TTK713UM  |  Item #7109797  |  Manufacturer Part #TK713UM

$9.36 EACH

Color/Finish: Antique Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Transcend

Color Finish: Antique Bronze

Hardware Type: Knob

Length: 1-1/4 in

Material: Zinc Alloy

Type: TTK713UM

Width: 1-1/4 in