4-7/16 in. Pull in Honey Bronze
Transcend Ascendra 4-7/16 in. Pull in Honey Bronze
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Transcend Ascendra
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-3/16 in
- Diameter - Base:
- 11/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 4-7/16 in
- Material:
- Zinc Alloy
- Style:
- Contemporary
- Width:
- 3/8 in