5-11/16 in. Pull Bar in Honey Bronze

You last purchased this on
 
Top Knobs

Transcend Ascendra 5-11/16 in. Pull Bar in Honey Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Transcend Ascendra 5-11/16 in. Pull Bar in Honey Bronze

  • Fast #
  • Part #TTK704HB
  • Item #7613046
  • Manufacturer Part #TK704HB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Category: Bronze Tones Select Color Finish Category
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Transcend Ascendra
Color Finish Category:
Bronze Tones
Color Finish Name:
Honey Bronze
Depth:
1-3/16 in
Diameter - Base:
11/16 in
Hardware Type:
Drawer Pull
Length:
5-11/16 in
Material:
Zinc Alloy
Style:
Contemporary
Width:
3/8 in