Transcend 5-11/16 in. Pull in Brushed Satin Nickel

Part #TTK704BSN  |  Item #7031258  |  Manufacturer Part #TK704BSN

$13.37 EACH
(Pricing is for Brushed Satin Nickel)

Color/Finish: Brushed Satin Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 11/16 in

Collection: Transcend

Color Finish: Brushed Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1-3/16 in

Length: 5-11/16 in

Material: Zinc Alloy

Style: Contemporary

Width: 3/8 in