5-1/16 x 1/2 in. Contour Pull in Brushed Satin Nickel

You last purchased this on
 
Top Knobs

Transcend Contour 5-1/16 x 1/2 in. Contour Pull in Brushed Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Transcend Contour 5-1/16 x 1/2 in. Contour Pull in Brushed Satin Nickel

  • Fast #
  • Part #TTK723BSN
  • Item #7030011
  • Manufacturer Part #TK723BSN
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Transcend Contour
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
1-1/4 in
Diameter - Base:
5/8 in
Hardware Type:
Drawer Pull
Length:
5-9/16 in
Material:
Zinc Alloy
Style:
Modern
Width:
1/2 in