5-1/2 in. Pull in Polished Chrome
Transcend 5-1/2 in. Pull in Polished Chrome
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Transcend
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/16 in
- Diameter - Base:
- 7/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 5-1/2 in
- Material:
- Zinc Alloy
- Product Type:
- Pull
- Style:
- Contemporary
- Width:
- 7/16 in