Transcend™ 5-3/4 in. Zinc Alloy Bar Pull with 5-1/16 in. Center-to Center in Polished Chrome

Part #TTK715PC  |  Item #7031023  |  Manufacturer Part #TK715PC

$14.45 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 3/4 in

Collection: Transcend™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-1/2 in

Handle Type: Pull

Length: 5-3/4 in

Material: Zinc Alloy

Style: Contemporary

Width: 5/8 in