Top Knobs

Transcend 6-22/25 in. Bar Pull in Polished Nickel

Part #TTK724PN  |  Manufacturer Part #TK724PN

Color/Finish: Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Transcend

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/4 in

Handle Type: Pull

Length: 6-22/25 in

Material: Zinc Alloy

Width: 14/25 in