3/8 in. Zinc Alloy Cabinet Pull in Polished Nickel
Transcend 3/8 in. Zinc Alloy Cabinet Pull in Polished Nickel
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Transcend
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-3/16 in
- Diameter - Base:
- 11/16 in
- Handle Type:
- Pull
- Hardware Type:
- Cabinet Pull
- Length:
- 7 in
- Material:
- Zinc Alloy
- Style:
- Transitional
- Width:
- 3/8 in