Ascendra Pull in Polished Nickel
Transcend Ascendra Ascendra Pull in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Transcend Ascendra
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-3/16 in
- Diameter - Base:
- 11/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 12-5/8 in
- Material:
- Zinc Alloy
- Style:
- Modern
- Width:
- 3/8 in