Contour Pull in Sable
Transcend Contour Contour Pull in Sable
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Transcend Contour
- Color Finish Category:
- Browns
- Color Finish Name:
- Sable
- Depth:
- 1-1/4 in
- Diameter - Base:
- 5/8 in
- Hardware Type:
- Drawer Pull
- Length:
- 6-7/8 in
- Material:
- Zinc Alloy
- Style:
- Modern
- Width:
- 9/16 in