1-1/4 in. Cabinet Knob in Antique Pewter
Tuscany 1-1/4 in. Cabinet Knob in Antique Pewter
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Tuscany
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Depth:
- 1-1/16 in
- Diameter - Base:
- 3/4 in
- Length:
- 1-1/4 in
- Material:
- Brass
- Style:
- Traditional