59-3/4 x 36 in. Drop-In Bathtub with End Drain in White

You last purchased this on
 

Topaz 59-3/4 x 36 in. Drop-In Bathtub with End Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

Topaz 59-3/4 x 36 in. Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #M101055004001
  • Item #3715986
  • Manufacturer Part #101055-004-001
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Relaxing armrests with ergonomic backrest
  • Includes two 6 in. grab bars 14 and textured bottom
  • Charming, traditional and functional bathtub
  • Undermount, Drop-in or alcove installation with end drain
  • White cushion included with whirlpool and combined systems
  • Requires Certification

Documents


Specifications

Bathtub Shape:
Rectangle
Capacity:
53 gal
Collection:
Topaz
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
36 in
Drain Location:
End
Height:
21 in
Installation Type:
Alcove
Material:
Plastic
Material Type:
Acrylic
Overall Length:
59-3/4 in
Overall Width:
36 in
Size:
59-3/4 in x 36 in