1/2 in. Steel Zinc Plated EMT Pipe Strap

You last purchased this on
 
Topaz Lighting

1/2 in. Steel Zinc Plated EMT Pipe Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Topaz Lighting

1/2 in. Steel Zinc Plated EMT Pipe Strap

  • Fast #
  • Part #TOP511
  • Item #5151513
  • Manufacturer Part #511
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Inverted rib for strength
  • Snap-on type EMT strap with one hole
  • Requires Certification

Documents


Specifications

Application:
EMT Conduit
Coating:
Zinc Plated
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Fits Pipe Size:
1/2 in
Height:
57/100 in
Length:
1-79/100 in
Material:
Steel
Product Type:
EMT Strap
UL Listed:
Yes