1/2 x 1/2 in. Plastic Liquid Tight Connector

You last purchased this on
 
Topaz Lighting

1/2 x 1/2 in. Plastic Liquid Tight Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Topaz Lighting

1/2 x 1/2 in. Plastic Liquid Tight Connector

  • Fast #
  • Part #TP491
  • Item #7012126
  • Manufacturer Part #P491
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
Color Finish Category:
Greys
Color Finish Name:
Grey
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Rubber
Material Type:
Nylon
UL Listed:
Yes