• Cart

DESCRIPTION

Topaz Lighting Locknut

TOP28

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY