1-1/2 in. OD 304L Stainless Steel Clamp

You last purchased this on
 
Topline Process Equipment

1-1/2 in. OD 304L Stainless Steel Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Topline Process Equipment

1-1/2 in. OD 304L Stainless Steel Clamp

  • Fast #
  • Part #T13MHP4J
  • Item #699587
  • Manufacturer Part #329915HP
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Designed for high-pressure applications
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
OD Tube
End Connections:
Clamp
Fits Pipe Size:
1-1/2 in
Fitting Type:
Clamp
Material:
Stainless Steel
Material Type:
304L