4 in. 304 Heavy Duty Stainless Steel Sanitary Head Single Pin Clamp
4 in. 304 Heavy Duty Stainless Steel Sanitary Head Single Pin Clamp
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Food and Beverage, Dairy Processing
- Clean Bagged:
- No
- Diameter - Inside 1:
- 1-37/100 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- Wall Thickness:
- 0.065 in